Mirabelle® Milazzo Pressure Balancing Valve Trim with Single Lever Handle in Brushed Nickel

MIRML8010BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow
  • Includes installation, operating, care and maintenance instructions
  • Lifetime limited warranty
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • cUPC/IAPMO listed

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Cartridge Type
Ceramic Disc
Collection
Milazzo
Faucet Valve Type
Ceramic Disc, Tub & Shower Pressure Balancing Valve
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Sink Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday