Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome
Milazzo Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 456-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation, operating, care and maintenance instructions
- Lifetime limited warranty
- Solid brass construction, exposed pop-up drain without overflow
- cUPC/IAPMO listed
- NSF/ANSI Std. 61 compliant
- Meets ANSI: A112.18.1M
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Milazzo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Valve Type:
- Ceramic Disc, Tub & Shower Pressure Balancing Valve
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No