Mirabelle® Milazzo Thermostatic Valve Trim with Single Cross Handle in Brushed Nickel

MIRML9009BN

Manufacturer Part #: MIR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Scald guard protection
  • High temperature limit stop
  • Lifetime limited warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Collection
Milazzo
Handle Type
Cross
IAPMO Listed
Yes
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-11/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday