Mirabelle® Milazzo Two Handle Roman Tub Faucet in Brushed Nickel

MIRML3RTBN

Manufacturer Part #: FR2DD003 BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in - 16 in
Collection
Milazzo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Quarter Turn Ceramic Disc
Flow Rate
16.12 gpm
Handle Type
Cross
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 or 4 Hole
Spout Height
6-7/8 in
Spout Reach
8 in
Spout Type
High Arc
Trim Only
No
Tub Spout Reach
8 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday