Ceramic Disc Cartridge MIRXCCA100 Single Handle Pull Down Kitchen Faucet
Ceramic Disc Cartridge MIRXCCA100 Single Handle Pull Down Kitchen Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- MIRXCCA100 Single Handle Pull Down Kitchen Faucet
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- WaterSense Labeled:
- No