1.8 gpm 4-Hole Deck Mount Roman Tub Faucet with Double Lever Handle and Hand Shower in Polished Nickel

You last purchased this on
 
Signature Hardware

Pendleton 1.8 gpm 4-Hole Deck Mount Roman Tub Faucet with Double Lever Handle and Hand Shower in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pendleton 1.8 gpm 4-Hole Deck Mount Roman Tub Faucet with Double Lever Handle and Hand Shower in Polished Nickel

  • Fast #
  • Part #SHPT4RTGPN
  • Item #7504455
  • Manufacturer Part #PT4RTGPN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4-hole installation.
  • Lift rod diverter to hand shower.
  • Metal Handles.
  • When purchased with valve, tub spout flow rate is 14.5 gpm (54.9 L/min) @80 psi.
  • Factory installed backflow prevention check valve.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
No
ASTM:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Pendleton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
9 in
Faucet Center Size:
8 in
Faucet Height:
7-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Tub Faucet
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Tub Mount
Material:
Metal
NSF:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Pressure - Maximum:
80 psi
Showerhead Function:
Single
Spout Height:
3-15/16 in
Trim Only:
Yes
Tub Spout Reach:
7-1/8 in
WaterSense Labeled:
Yes
Width:
9 in