6-1/4 in. Tub Spout in Polished Nickel
Pendleton 6-1/4 in. Tub Spout in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zinc spout
- Non-diverter tub spout
- Slip fit
- Coordinates with Pendleton
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Pendleton Collection
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 6-1/4 in
- Material:
- Zinc
- NSF Certified:
- No
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-15/16 in