Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Pendleton Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pendleton Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #MIRPTTHORB
  • Item #5025137
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes installation hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pendleton
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-7/8 in
Hardware Included:
Yes
Height:
1-7/8 in
Installation Type:
Wall Mount
Length:
8-3/4 in
MA Approved -:
No
Material:
Metal
Mount Type:
Wall
Overall Width:
8-3/4 in
Pivoting:
Yes
Projection:
2-7/8 in
WaterSense Labeled:
No