Wall Mount Toilet Tissue Holder in Polished Chrome
Pendleton Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: 0 Available in Woodbridge, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes installation hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Pendleton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-7/8 in
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 8-3/4 in
- MA Approved -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- Overall Width:
- 8-3/4 in
- Pivoting:
- Yes
- Projection:
- 2-7/8 in
- WaterSense Labeled:
- No