Pressure Balancing Valve Trim with Single Lever Handle in Oil Rubbed Bronze
Pendleton Pressure Balancing Valve Trim with Single Lever Handle in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime Limited Warranty
- Extension kit available: ACF4001EXT
- Required rough-in valve: MIR4001
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pendleton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Valve Type:
- Ceramic Disc, Tub & Shower Pressure Balancing Valve
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No