Mirabelle® Pendleton Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome Trim Only

MIRPT8030ECP

Manufacturer Part #: MIR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Slip-fit spout with diverter
  • Pressure balanced

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Pendleton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Showerhead Flow Rate
2
Showerhead Function
Single
Sink Material
Brass
Spout Reach
5-1/4 in
Spout Type
Diverter
Trim Only
Yes
Tub Spout Reach
5-1/4 in
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday