Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

You last purchased this on
 
Mirabelle®

Pendleton Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Pendleton Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #MIRPT3RTBN
  • Item #5025115
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handshower not included
  • Drain not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
Application:
Residential
Collection:
Pendleton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Handle Type:
Lever
Material:
Brass
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-15/16 in
Trim Only:
Yes
Tub Spout Reach:
7-1/8 in
Tub Spout Type:
Diverter
WaterSense Labeled:
No