Self-rimming/Drop-in Bathroom Sink in White
Provincetown™ Self-rimming/Drop-in Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes cutout template
- Vitreous china with front overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- Collection:
- Provincetown™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 14-13/16 in x 11-3/16 in x 7 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 17-5/8 in
- Type:
- MIRPR458WH
- Vessel Only:
- Yes