1.28 gpf Elongated ADA Toilet Bowl in Biscuit

You last purchased this on
 
Mirabelle®

Provincetown™ 1.28 gpf Elongated ADA Toilet Bowl in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Provincetown™ 1.28 gpf Elongated ADA Toilet Bowl in Biscuit

  • Fast #
  • Part #MIRPR240BS
  • Item #4110778
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 in fully glazed tramway
  • 100% Factory flush tested
  • High performance 3 in flush valve
  • WaterSense Certified
  • ADA compliant
  • Cal Green Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
MIRPR200 Toilet Tank
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Provincetown™
Color Finish Category:
Browns
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
31-1/2 in
IAPMO Listed -:
Yes
Length:
28-1/4 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Width:
15 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes