Drop-in Basin in Biscuit
Provincetown Drop-in Basin in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall size: 21 5/8" x 17 1/8"
- Cutout template included
- Vitreous china with concealed front overflow
- Drop-In
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Provincetown
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 1-11/16 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Bowl Size:
- 14-13/16 in x 10-3/4 in x 6 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 17-5/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 17-5/8 in
- cUPC Certified:
- Yes