22-1/8 x 19 in. Oval Pedestal Bathroom Sink in White
Provincetown 22-1/8 x 19 in. Oval Pedestal Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- MIRPR350 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Provincetown
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 22-1/8 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Oval
- Sink Bowl Size:
- 17-1/4 in x 11-5/16 in x 5-9/16 in
- Sink Depth:
- 7-15/16 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-1/8 in x 19 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 19 in