24 in. Towel Bar in Chrome

You last purchased this on
 
Signature Hardware

Provincetown 24 in. Towel Bar in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Provincetown 24 in. Towel Bar in Chrome

  • Fast #
  • Part #SHPR24TBCP
  • Item #4467800
  • Manufacturer Part #446851
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Overall Dimensions: 26-1/8" L x 2-7/8" W x 2-1/8" H
  • 24" towel bar has a towel holder length of 21-3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Provincetown
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-7/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
26-1/8 in
MA Approved -:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
26-1/8 in
Projection:
2-7/8 in
Shape:
Round
Style:
Transitional
WaterSense Labeled:
No