Mirabelle® Provincetown 3-11/16 in. Wall Mount Thermostatic Valve Trim in Polished Nickel

MIRPR9009PN

Manufacturer Part #: MIRPR9009PN

Color/Finish

(Pricing is for Polished Nickel)

$251.22

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • High temperature limit stop
  • Lifetime limited warranty
  • Scald guard protection

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Brand Model Compatibility
MIR6004 and MIR6006 Rough In Valves
CARB OTC LEED Compliant
No
Collection
Provincetown
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Height
6-3/4 in
Faucet Valve Type
Tub & Shower Thermostatic Valve
Handle Type
Lever
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-11/16 in
Number of Handles
Single Handle
Shower Arm Reach
3-11/16 in
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6-11/16 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday