Mirabelle® Provincetown 3-9/16 in. Wall Mount Transfer Valve Trim in Polished Nickel

MIRPR9005PN

Manufacturer Part #: MIRPR9005PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lifetime limited warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Brand Model Compatibility
MIR6101 and MIR6103 Rough In Valves
Collection
Provincetown
Faucet Height
4-5/16 in
Faucet Valve Type
Tub & Shower Transfer Valve
Handle Type
Lever
Height
4-5/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Transfer Valve
WaterSense Labeled
No
Width
4-5/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday