Two Handle Roman Tub Faucet in Polished Nickel Trim Only

You last purchased this on
 
Signature Hardware

Provincetown Two Handle Roman Tub Faucet in Polished Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Provincetown Two Handle Roman Tub Faucet in Polished Nickel Trim Only

  • Fast #
  • Part #MIRPR3RTPN
  • Item #7366079
  • Manufacturer Part #MIRPR3RTPN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires rough-in valve -MIR674163
  • Metal handles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
CARB OTC LEED Compliant:
No
Collection:
Provincetown
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
8 in - 16 in
Faucet Height:
8-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/4 in
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-5/8 in
Trim Only:
Yes
Tub Spout Reach:
7-7/8 in
WaterSense Labeled:
No
Width:
21-5/16 in