60 x 32 in. 3-Wall Alcove Whirlpools with Left-Hand Drain in White

You last purchased this on
 
Mirabelle®

Provincetown 60 x 32 in. 3-Wall Alcove Whirlpools with Left-Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Provincetown 60 x 32 in. 3-Wall Alcove Whirlpools with Left-Hand Drain in White

  • Fast #
  • Part #MIRPRT6032LWH
  • Item #4107109
  • Manufacturer Part #T6032LMIRWH
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two single-speed air switch actuators
  • Integral arm rests
  • Includes integral tile flange and skirt with removable access panel
  • Powerful 1.75 hp, 10.9 A, 119 gpm variable flow device
  • Eight high-flow, adjustable jets
  • Operating capacity: 43 gal
  • Variable-speed blower with graduated power settings for air massage
  • Includes 7.5 A heated blower with 20 minute purge cycle to dry air channel (air bath and total massage)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Bathtub Shape:
Oval in Rectangle
Capacity:
48 gal
Collection:
Provincetown
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
21-1/2 in
Horsepower:
1-3/4 hp
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
Number of Jets:
8
Width:
32 in