Mirabelle® Provincetown 8.5 gpm Floor Mount Tub Filler with Single Lever Handle and 1.8 gpm Handshower

MIRPRFS2000G

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hand shower max. flow rate: 1.8 gpm at 80 psi
  • Handles included
  • Handshower included
  • Handshower includes factory installed backflow prevention check valve
  • Integral diverter to handshower
  • Mounting plate included
  • Rough in valve not included

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Provincetown
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
42-5/16 in
Faucet Mount
Floor Mount
Faucet Type
Tub Filler with Handshower
Flow Rate
8.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
42-5/16 in
IAPMO Listed
Yes
Material
Brass
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday