7-3/4 in. Pedestal Sink Base in Biscuit
Provincetown 7-3/4 in. Pedestal Sink Base in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rear overflow
- ADA compliant
- Integral self-draining faucet deck
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19
- Application:
- Residential
- Brand Model Compatibility:
- MIRPR354 Bathroom Sink, MIRPR358 Bathroom Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Provincetown
- Color Finish Category:
- Browns
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 27-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 8-7/16 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7-3/4 in
- cUPC Certified:
- Yes