22-1/8 x 19 in. Oval Pedestal Bathroom Sink in White

You last purchased this on
 
Mirabelle®

Provincetown 22-1/8 x 19 in. Oval Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Provincetown 22-1/8 x 19 in. Oval Pedestal Bathroom Sink in White

  • Fast #
  • Part #MIRPR354WH
  • Item #4110779
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
Brand Model Compatibility:
MIRPR350 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Provincetown
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
22-1/8 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Oval
Sink Bowl Size:
17-1/4 in x 11-5/16 in x 5-9/16 in
Sink Depth:
7-15/16 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22-1/8 in x 19 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
19 in