Mirabelle® Provincetown™ Pedestal Bathroom Sink in White

MIRPR358

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Center Size
8 in
Collection
Provincetown™
Drain Opening
1-1/4 in
Height
34 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Oval
Sink Bowl Size
17-1/4 in x 11-5/16 in x 5-9/16 in
Sink Installation Type
Pedestal
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
MIRPR358WH
Vessel Only - FEI
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday