8 in. Pedestal Sink Base in White

You last purchased this on
 
Mirabelle®

Provincetown 8 in. Pedestal Sink Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Provincetown 8 in. Pedestal Sink Base in White

  • Fast #
  • Part #MIRPR350WH
  • Item #4110782
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting hardware
  • Features 33-7/8" height for maximum comfort
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
Brand Model Compatibility:
MIRPR354 and MIRPR358 Vessels
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Provincetown
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
27-5/8 in
IAPMO Listed -:
Yes
Length:
8-7/16 in
Material:
Vitreous China
NSF Certified:
No
Pedestal Only:
Yes
Product Type:
Pedestal
Sink Installation Type:
Pedestal Sink Base
Vessel Only:
No
WaterSense Labeled:
No
Width:
8 in
cUPC Certified:
Yes