Wall Mount Toilet Tissue Holder in Polished Nickel

You last purchased this on
 
Signature Hardware

Provincetown Wall Mount Toilet Tissue Holder in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Provincetown Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #MIRPRTHPN
  • Item #7366084
  • Manufacturer Part #MIRPRTHPN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts
  • Pivot open design
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Provincetown
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
9-2/5 in
Material:
Die Cast Zinc Alloy, Metal
Mount Type:
Wall
Pivoting:
Yes
Projection:
2-3/5 in
Width:
9-3/5 in