Mirabelle® Provincetown Single Handle Pull Out Kitchen Faucet in Polished Chrome

MIRXCPR100CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes 58" double braided stainless steel pull-out hose
  • Diverts from spray to stream without shutting off water
  • Maximum deck thickness: 1-5/6"
  • Extra long shank allows for thick counter installation
  • Brass construction, exposed pop-up drain without overflow
  • Includes optional deck plate
  • Includes installation, operating, and care and maintenance instructions
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Provincetown
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
9-3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
Handle Material
Brass
Handle Type
Lever
Height
9-3/8 in
Kitchen Faucet Type
Pull Out, Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
9-1/16 in
Spout Swivel
110°
Spout Type
Swivel
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday