Mirabelle® Provincetown Single Lever Handle Thermostatic Valve Trim in Oil Rubbed Bronze

MIRPR9009ORB

Manufacturer Part #: MIR

Color/Finish

(Pricing is for Oil Rubbed Bronze)

$251.22

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • High temperature limit stop
  • Lifetime limited warranty
  • Scald guard protection

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Collection
Provincetown
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Valve Type
Tub & Shower Thermostatic Valve
Handle Type
Lever
IAPMO Listed
Yes
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6-3/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday