Wall Mount Toilet Tissue Holder in Polished Chrome
Provincetown Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- All metal construction
- Mounting hardware included
- Zinc alloy die-cast posts
- Pivot open design
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Provincetown
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 9-3/8 in
- MA Approved -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- Overall Width:
- 9-3/8 in
- Pivoting:
- Yes
- Projection:
- 2-7/8 in
- WaterSense Labeled:
- No