Mirabelle® Provincetown Towel Ring in Polished Chrome

MIRPRTRCP

Color/Finish

(Pricing is for Polished Chrome)

$25.44

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Provincetown
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Diameter
6 in
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Projection
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday