Mirabelle® Provincetown Towel Ring Oil Rubbed Bronze

MIRPRTRORB

Color/Finish

(Pricing is for Oil Rubbed Bronze)

$38.96

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts

SPECIFICATIONS

ADA Compliant
No
Collection
Provincetown
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
3 in
Diameter
6 in
Height
7 in
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Projection
3 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday