Transfer Valve Trim with Single Lever Handle in Brushed Nickel

This product has been replaced by

Signature Hardware Brushed Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Signature Hardware Single Handle Diverter Valve Trim in Brushed Nickel
Manufacturer Part #447681
You last purchased this on
 
Mirabelle®

Provincetown Transfer Valve Trim with Single Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Brushed Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Signature Hardware Single Handle Diverter Valve Trim in Brushed Nickel
Manufacturer Part #447681
Mirabelle®

Provincetown Transfer Valve Trim with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #MIRPR9005BN
  • Item #4397912
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime limited warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Provincetown
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
Yes
Number of Handles:
Single Handle
Trim Only:
Yes
WaterSense Labeled:
No
Width:
4-5/16 in