Tub Spout in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Provincetown® Tub Spout in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Provincetown® Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #MIRTS81ORB
  • Item #7366341
  • Manufacturer Part #MIRTS81ORB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Provincetown
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Provincetown®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
6-5/8 in
Material:
Zinc
NSF Certified:
No
Spout Type:
Non-Diverter
WaterSense Labeled:
No