Mirabelle®

Provincetown Undermount Basin in White

Part #MIRU1714GWH  |  Manufacturer Part #MIRU1714GWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With overflow
  • Includes cutout template
  • Drain included: no

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Provincetown

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Length: 19-1/2 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-1/2 in x 16 in

Product Type: Basin

Shape: Oval

Sink Bowl Size: 17-3/8 in x 14-1/2 in x 5-3/4 in

Sink Depth: 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 16 in