Pull-Out Spray Head in Stainless Steel

You last purchased this on
 
Mirabelle®

Pull-Out Spray Head in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Pull-Out Spray Head in Stainless Steel

  • Fast #
  • Part #MIR11470ST00
  • Item #3910440
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spray
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Spout Type:
Pull Out