Mirabelle® Ravenel 1.75 gpm Deckmount Kitchen Sink Faucet 360 Degree Swivel Pull-Down Spout with Single Lever Handle

MIRXCRA100

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 58" double braided stainless steel pull-out hose
  • Ceramic disc cartridge
  • Contemporary style with ergonomic pull-down hand spray
  • Extra long shank allows for thick counter installation
  • Faucet installation: 1 or 3 hole
  • Flow rate: 1.75 GPM
  • Push-button control features locking spray pattern
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout swivels 360 degrees

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Ravenel
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
0 in
Faucet Material
Brass
Flow Rate
1.75 gpm
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
8-5/8 in
Spout Reach
8-1/4 in
Spout Swivel
360°
Spout Type
Pull Down
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday