Two Handle Roman Tub Faucet in Polished Chrome Trim Only

You last purchased this on
 
Mirabelle®

Rigi Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Rigi Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #MIRRI3RTCP
  • Item #5134476
  • Manufacturer Part #MIRRI3RTCP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximum deck thickness: 1-7/8"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
CARB OTC LEED Compliant:
No
Collection:
Rigi
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in - 16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
2.4 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6 in
Trim Only:
Yes
Tub Spout Reach:
8-11/16 in
Tub Spout Type:
Diverter
WaterSense Labeled:
No