1 Robe Hook in Oil Rubbed Bronze
Boca Raton® 1 Robe Hook in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- All metal construction
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- Brand Model Compatibility:
- Mirabelle® Boca Raton®, Mirabelle® Key West™
- CARB OTC LEED Compliant:
- No
- Collection:
- Boca Raton®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-9/16 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Overall Height:
- 2-1/2 in
- Projection:
- 3-9/16 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 0.98 lb