Round Closed Front Toilet Seat with Cover in White
This product has been replaced by
Manufacturer Part #447327
Round Closed Front Toilet Seat with Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomically designed and contoured for maximum comfort
- Closed front with cover
- Heavy weight molded solid plastic
- Conforms to ANSI Z124.5
- State-of-the-art quick release hinges
- Dampening hinge system
- Slip resistant pads with adjustable positioning
- Corrosion proof hardware
Specifications
- ANSI:
- ANSI Z124.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 16 in
- MA Approved -:
- No
- Seat Features:
- Slow-Close
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- MIRTSEZ100WH
- WaterSense Labeled:
- No