Vessel in White
This product has been replaced by
Manufacturer Part #447953
Sarasota Vessel in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Without overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Sarasota
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 15-1/2 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Round
- Sink Bowl Size:
- 14-5/8 in x 14-5/8 in x 5 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Self-rimming/Drop-in, Vessel Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-1/2 in x 15-1/2 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 15-1/2 in
- cUPC Certified:
- Yes