2-Piece Toilet Tank Lid for MIRSR241 in White
Sarasota 2-Piece Toilet Tank Lid for MIRSR241 in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- Mirabelle® MIRSR241WH Sarasota One Piece Toilet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651
- Collection:
- Sarasota
- Color Finish Name:
- White
- Depth:
- 30-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Toilet Type:
- Tank
- WaterSense Labeled:
- No
- Width:
- 13-5/8 in