Mirabelle® Shower Arm Bracket

MIRSM2030

Color Finish

Starting at $25.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable angle
  • Installs on shower arm for hand shower mounting
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Fitting Size 1
1/2 in
Length
3.90 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday