Shower Arm Bracket Oil Rubbed Bronze
Custom Showering Shower Arm Bracket Oil Rubbed Bronze
Package Quantity Info:
EA: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable angle
- Factory installed backflow prevention check valve
- 1/2" NPSM connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.299, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Custom Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connection 3:
- NPSM
- End Connections:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Bracket
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-7/8 in
- Length:
- 3-9/10 in
- MA Approved -:
- Yes
- Material Type:
- ABS
- Origin:
- Global
- Product Type:
- Shower Arrm Bracket
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- cUPC Certified:
- Yes