Shower Hose for Mirabelle MIRPTFS1000 Tub Filler Faucet
Shower Hose for Mirabelle MIRPTFS1000 Tub Filler Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.6-2017
- Brand Model Compatibility:
- Mirabelle® MIRPTFS1000 Tub Filler Faucet
- CSA Certified:
- CSA B125.6-17
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No