72 in. Hand Shower Hose in Brushed Nickel

You last purchased this on
 
Signature Hardware

Custom Showering 72 in. Hand Shower Hose in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 72 in. Hand Shower Hose in Brushed Nickel

  • Fast #
  • Part #SHH1030ZBN
  • Item #7230394
  • Manufacturer Part #449697
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Double spiral construction
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connection 3:
NPSM
End Connections:
NPSM
Faucet Connection:
NPSM
Faucet Part Type:
Shower Hose
Hose Included:
Yes
Hose Length:
72 in
Length:
72 in
MA Approved -:
Yes
Material:
Metal
Origin:
Global
Pause Control:
No
Product Type:
Hand Shower Hose
Spray Type:
Full
WaterSense Labeled:
No
Weight:
1.5 lb
cUPC Certified:
Yes