Mirabelle® Sitka 1-Hole 1-Bowl Undermount and Self-Rimming Kitchen Sink with Center Drain in Brushed Stainless Steel

MIRDM1515Z1

Color/Finish

(Pricing is for Brushed Stainless Steel)

$305.28

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Less basket strainer and disposal flange/stopper
  • Minimum cabinet size: 21"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
CARB OTC LEED Compliant
No
Collection
Sitka
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
16
IAPMO Listed
Yes
Installation Type
Dual Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
17-3/4 in x 20-3/8 in
Shape
Rectangular
Sink Bowl Size
15 in x 15 in x 10 in
Sink Size Range
Less than 20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday