Mirabelle® Sitka 16 ga 2-Bowl Apron Front Kitchen Sink in Stainless Steel

MIRUC3421ZA

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17-1/4 in x 15-3/4 in x 9 in
CARB OTC LEED Compliant
No
Collection
Sitka
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear
Faucet Installation
No Hole
Gauge
16
IAPMO Listed
No
Installation Type
Apron Front
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
34 in x 21-1/4 in
Right Bowl Size
17-1/4 in x 15-3/4 in x 9 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday