Consoles Basin in White
Small Square Consoles Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- MIR2419RCP and MIR2419RSS Consoles
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Small Square
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 23-5/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-5/16 in x 13 in x 5 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Self-rimming/Drop-in, Consoles
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-5/8 in x 18-11/16 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 18-11/16 in