Spray Head in Polished Chrome

Part #MIRRP38422CP  |  Item #7847012  |  Manufacturer Part #MIRRP38422CP

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Spray Head

Flow Rate: 1.8 gpm

Lead Law Compliant: Yes

WaterSense Labeled: No